Shop All Chain Sprockets
Concentric International
Bored to Size Sprockets: 1 Bore, 50 Chain Size, 10 Teeth
Mfr # 133566
Zoro # G803534426
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 in.
- Outside Dia. 2.30 in.
- Weight 0.8 lbs
Product Information
- Brand Concentric International
- MFR # 133566
- Zoro # G803534426
- UPC # 615986056004
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1 in. |
Outside Dia. | 2.30 in. |
Details
Weight | 0.8 lbs |
Description
Hardened teeth with keyway on centerline of tooth. Black oxide finish. Setscrews (2) are on keyway at 90 degrees. Bores in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun Hose, 1/8 In., 3 ft. (21EM33)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI BL (PLB10025-300)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 1/2 In, Alum (QCL-8-A)
- EZO Ball Bearing, 0.1969in Dia, 151lb, Shielded (625HZZP6MC3SRL)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 1/4 Bore, 50 Chain Size, 16 Teeth (133590)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 40 Chain Size, 12 Teeth (132726)
- CONCENTRIC INTERNATIONAL Sprocket 50 Chain Size, 24 Teeth (133618)
- CONCENTRIC INTERNATIONAL Sprocket 40B30 1" Bore, 40 Chain Size, 30 Teeth (133558)
- CONCENTRIC INTERNATIONAL Sprocket 2.17 Od, 3/4 Bore, 40 Chain, 12 Teeth, 133508 (133508)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 5/8 Bore, 40 Chain Size, 14 Teeth (133512)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 12# of Teeth (25B12SS)
- Concentric International Chains & Chain Sprockets