Shop All Crimping Tool Kits
Conbraco Industries
ConbRaco 69PTKH0015K Pex Crimping Tool Kit Multi Size
Mfr # 7044951
Zoro # G404154689
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Conbraco Industries
- MFR # 7044951
- Zoro # G404154689
- UPC # 670750193088
- Country of Origin China
- Category Crimping Tool Kits
Description
Features
- Includes crimp jaws .37, .5, .75 and 1 in.
- Go-no-go gauge, adjustable wrench.
- Dimension - 17.75 x 9.5 x 6.25 in.
- Item weight - 6.88 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 54 Piece 1/2 Inch Drive SAE/Metric Master Socket and Accessory Set (752002)
- KO-KEN Bit Socket TORXPLUS 30IP 50mm 3/8 Sq. Drive (3025.50-30IP)
- PROTO Ratcheting Wrench, Head Size 1/4 in. (JSCR08T)
- DYNABRADE Contact Arm Assembly, Polish Turbne Bldes (11300)
- ANDERSON POWER PRODUCTS Crimp Kit, 120 A, 2ga Gray (124123-001)
- JONARD TOOLS Fiber Optic Connector Clean and Prep Kit (TK-184)
- ASTRO PNEUMATIC PRO DEUTSCH RATCH CRIMP 6PC TOOL SET (AO9479)
- OK INDUSTRIES Manual Wire Wrap Tool Kit, 6 Pc (WWK-1)
- KNIPEX Crimping Kit, Solar Cable, Ratchet, For MC4 (9K 00 80 63 US)
- APOLLO TOOLS 79 Piece Multi-Purpose Tool Kit (DT9411)
- LISLE Wire Terminal Tool Kit (57750)
- Conbraco Industries Crimping Tools