Shop All Thermocouples Assemblies
Conax
9In 3/16In Type J Thermocouple
Mfr # C14484-1
Zoro # G604841235
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 9 in
- Probe OD 0.1875 in
- Type Type J
Product Information
- Brand Conax
- MFR # C14484-1
- Zoro # G604841235
- Country of Origin Unknown
- Category Thermocouples Assemblies
Dimensions
Probe Length | 9 in |
Details
Probe OD | 0.1875 in |
Type | Type J |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ground Kit, 400/600A (PKOGTA2)
- DEVILBISS AUTOMOTIVE REFINISHING KB-74 SECONDARY HANDLE (DV190575)
- ZORO SELECT Channel Washer, 1/2 In, Gold, PK25 (V500 1/2Y)
- EATON Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125)
- CONAX 5in 3/16in Thermocouple (U252E138U0060)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 1112 F (RTD00602)
- BARKSDALE Switch 15-140F 125/250/480V-Ac Other Temperature Sensor (L2H-H202)
- DAYTON Thermocouple Probe, Type K, 6in, Inconel (36GL16)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4040)
- CONTROL SYSTEMS 8IN 1/4IN RTD (R1T185L483-008-00-15-T3B096-2)
- YUNG CHAN Housing Rtd and Thermocouple Parts and Accessory (XDA)
- Conax Temperature Sensors