Shop All Thermocouples Assemblies
Conax
5in 3/16in Thermocouple
Mfr # U252E138U0060
Zoro # G604416945
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 5 in
- Probe OD 0.1875 in
Product Information
- Brand Conax
- MFR # U252E138U0060
- Zoro # G604416945
- Country of Origin Unknown
- Category Thermocouples Assemblies
Dimensions
Probe Length | 5 in |
Details
Probe OD | 0.1875 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C894)
- SQUARE D Ground Kit, 600VAC, 60/100A (GTK0610)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120CS)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBTE24B)
- CONAX 9In 3/16In Type J Thermocouple (C14484-1)
- AAON SENSOR TEMP 200 (R32960)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA00802)
- SHELBY JONES 8In 14In Rtd, R3T185L48401015C16T36002 (R3T185L484-010-15C-16-T36-00-2)
- BARKSDALE SWITCH 150-250C 125/250/480V-AC OTHER TEMPERATURE SENSOR (MT1H-H252-A)
- ESSEX WHITE RODGERS Temperature Switch (03L01 140S1)
- DAYTON Thermocouple Probe, K, 18in, Inconel, 19 AWG (36GK95)
- Conax Thermocouples Assemblies