Shop All Hair Dryers
Conair
Hairdryer, Handheld, White, 1875 Watts
Mfr # 247W
Zoro # G0520807
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,875 W
- Material Plastic
- Number of Speeds 2
- Cord Length 5 ft
- Color White
Product Information
- Brand Conair
- MFR # 247W
- Zoro # G0520807
- UPC # 040072013409
- Country of Origin China
- Category Hair Dryers
Dimensions
Cord Length | 5 ft |
Width | 7 3/4 in |
Depth | 3.5 in |
Height | 9 in |
Details
Item | Hair Dryer |
Watts | 1,875 W |
Material | Plastic |
Number of Speeds | 2 |
Color | White |
Voltage | 125 V |
Standards | ETL |
Type | Handheld |
Nozzle | Yes |
Finish | Gloss |
Features | Ergonomic Handle |
Description
Hairdryer,Handheld,White,1875 Watts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandages, Plastic, 1" x 3", PK100 (G-106)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, 8 Pieces, PK4 (7-002-001)
- MENNEN Mennen Afta Skin Conditioner 3 fl. oz., PK24 (129456)
- PHYSICIANSCARE Tablets, Ibuprofen, PK125 (90109)
- CONAIR Hairdryer, Hand, Black, 1875 W, Soft Surface (152B)
- CONAIR Hairdryer, Handheld, Black, 1600 Watts (047BW)
- CONAIR Infiniti Pro Hairdryer (465WH)
- CONAIR Hairdryer, Handheld, Black, 1875 Watts, Ion (169BIW)
- CONAIR Hairdryer, Handheld, White, 1600 Watts (047W)
- CONAIR Battery-powered All-in-1 Beard trimmer GMT175RD (696129)
- REGISTRY Foldable Hair Dryer, 1875W (RH-1860)
- Conair Hair Care