Shop All Magazine Racks
Con-Tur
Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Tan
Mfr # 400-75
Zoro # G4231552
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Tan
- Number of Compartments 20
- Height 58 1/2 in
- Width 9 3/4 in
Product Information
- Brand Con-Tur
- MFR # 400-75
- Zoro # G4231552
- UPC # 714334400756
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 58 1/2 in |
Width | 9 3/4 in |
Depth | 4 1/8 in |
Overall Width | 9 3/4 in |
Overall Height | 58 in |
Overall Depth | 4 1/8 in |
Details
Item | Literature Rack |
Construction | Steel |
Color | Tan |
Number of Compartments | 20 |
Type | Vertical |
Product Type | Literature Rack |
Material | Steel |
Mountable | Yes |
Frame Material Gauge | 24 ga |
Swivel | No |
Shelf Material Gauge | 24 ga |
Includes Label Holders | No |
Compartment Type | |
Literature Orientation | Vertical |
Assembly | Assembled |
Literature Form Factor | Letter |
Description
Literature Rack, Product Type Literature Rack, Number of Compartments 20, Includes Label Holders No, Overall Height 58 in, Overall Depth 4 1/8 in, Overall Width 9 3/4 in, Material Steel, Color Tan, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Mountable Yes, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 17.25W20-1/4"L38H, FabricSeat, HerculesSeries (HF-C01-SV-E26-BK-GG)
- INFINITY INSTRUMENTS Copper Outdoor - 18.5" Round Metal Case w/ Copper Finish, Glass Lens, Hygrometer & Thermometer (14535CP-1679)
- SAFCO Heavy-Duty Extended Height Stool, Vinyl Seat, Nylon Mesh Back, Black (3394BV)
- GLOBAL INDUSTRIAL Mesh Back/Fabric Seat Drafting Stool (695262)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- WOODEN MALLET Divulge Optional Solid Oak Floor Stand in Mahogany (WO599398)
- DURHAM MFG Vertical Con-tur Literature Rack, 11 pockets, gray (402-95)
- DEFLECTO Docuholder, 4 Tiers, Clear (77441)
- SAFCO Literature Organizer, Wood, 36 Compartment (9321MH)
- DURHAM MFG Literature Rack, Compartment 5, Blk (403-08)
- Con-Tur Magazine Racks