Shop All Arts & Crafts
Con-Tact Brand
Adhesive Roll, Clear, 18in x 9ft, Glossy, 6PK
Mfr # 09FC9D73
Zoro # G404589740
product price: $34.49
/pk 6, $5.75/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl, Adhesive
- Color Clear
- Includes 6 Vinyl Adhesive Rolls
Product Information
- Brand Con-Tact Brand
- MFR # 09FC9D73
- Zoro # G404589740
- UPC # 194629070336
- Country of Origin United States
- Category Arts & Crafts
Details
Material | Vinyl, Adhesive |
Color | Clear |
Includes | 6 Vinyl Adhesive Rolls |
Description
Multi-purpose Clear Glossy Adhesive Roll, removable and repositionable for easy application. This self-adhesive shelf liner is easy to apply with Con-Tact's original and innovative "measure-and cut" grid on the backing paper. When your liner has withstood time and wear, the self-adhesives remove cleanly, leaving behind no messy residue, so you can replace the covering effortlessly. Each roll measures 18" x 9 ft. Sold as a pack of 6 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151)
- PENTEL Pentel PENBLN77ADZ Energel Liquid Steel Tip Gel Pens; Black (PENBLN77ADZ)
- ZORO SELECT Corrugated Roll, 250ftx12in, 0.172in Thick (36MZ86)
- HARDWARE RESOURCES Grey Hanging File Kit (FILE-KIT-GR)
- CON-TACT BRAND Adhesive Roll, Clear, 18" x 9 ft per Roll, PK6 (09F-C9993)
- CON-TACT BRAND Glitter FX Gold Adhesive Liner, 18in x 6ft, PK3 (06FC7GL0112P)
- PACON Poster Board, 4-Play, 22"x28", White, PK100 (5460)
- BAZIC PRODUCTS Round Natural Wooden Dowel, 3/8in x 12in, 72PK (6810)
- PRANG Watercolors, Oval Pan Refill Tray, 8 Colors, PK9 (08200)
- TAMIYA PAINT Tamiya Paint TAM81354 0.7 oz Acrylic XF54; Dark Sea Gray (TAM81354)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Blue (UBC63603)
- Con-Tact Brand