Shop All Specialty Cleaners
Comstar Intl
Ice Machine Cleaner„¢ 8 Oz. Bottle - Pkg Qty 12
Mfr # 90-350
Zoro # G605273769
product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8 oz
- Container Type Bottle
Product Information
- Brand Comstar Intl
- MFR # 90-350
- Zoro # G605273769
- UPC # 10024924903503
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 8 oz |
Details
Item | Ice Machine Cleaner |
Container Type | Bottle |
Description
ICE MACHINE CLEANER COMSTAR'S ICE MACHINE CLEANER IS A MOST EFFECTIVE FOOD GRADE LIQUID DESCALER TO REMOVE SCALE AND LIME DEPOSITS FROM ICE MACHINES. ICE MACHINE CLEANER IS LOW FUME AND CONTAINS NO CHLORIDES TO ATTACK STAINLESS STEEL. FOR ICE MACHINES WITH NICKEL COMPONENTS, USE OUR NICKEL SAFE ICE MACHINE CLEANER. ADVANTAGES:
- ICE MACHINE CLEANER REMOVES SCALE DEPOSITS ICE MACHINE CLEANER IS FOR USE IN USDA FACILITIES ICE MACHINE CLEANER IS FOOD GRADE ICE MACHINE CLEANER IS LOW FUME ICE MACHINE CLEANER DOES NOT CONTAIN CHLORIDES TO PROTECT STAINLESS STEEL COMPONENTS BUY YOURS TODAY!!
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Yellow (1A841)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK6 (62338-85175)
- PIG Absorbent Roll, 40 gal, 15 in x 150 ft, Chemical, Hazmat, Pink, Polypropylene (MAT320)
- BOARDWALK Cleaners & Detergents, 19 oz Aerosol Spray, Fragrance-Free, 12 PK (BWK342ACT)
- COMSTAR INTL Chem Vac Soot Remover Stick, 114 Grams (35-515*)
- COMSTAR INTL Coil Safe External Evaporator Coil Cleaner 1 Gallon (90-298)
- COMSTAR INTL Super Heat Fuel Oil & Diesel Treatment, 8 In 1, 1 Gal. (60-145*)
- COMSTAR INTL Super Heat Fuel Oil & Diesel Treatment, 8 In 1, 8 Oz. (60-129*)
- COMSTAR INTL Dirty Sox Small A/C System Odor Neutralizer & Cleaner 20 Oz. (90-655*)
- COMSTAR INTL Soot Cleaner Spray Soot Remover Spray, 16 Oz (35-620*)
- WARSAW CHEMICAL Color Changing Acid Neutralizer, Orange Scent, 1-Quart, 12PK (55148-0000012)
- Comstar Intl Specialty Cleaners