Shop All Door Edge Guards
Compx Timberline
Transmitter pad wall mounting plate
Mfr # MP-700-WM-G
Zoro # G4563824
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height 1 3/4 in
- Width 1/2 in
- For Use With TP-100 & TP-150
- Includes Hardware
Product Information
- Brand Compx Timberline
- MFR # MP-700-WM-G
- Zoro # G4563824
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 1 3/4 in |
Width | 1/2 in |
Details
Item | Wall Mounting Plate |
Material | Steel |
For Use With | TP-100 & TP-150 |
Includes | Hardware |
Description
Wall Mounting Plate, Transmitter Pad, Length (In.) 4-1/4, Width (In.) 1/2, Height (In.) 1-3/4, Includes Hardware, Color Dull Nickel, Finish Dull Nickel, For Use With Wall Mounting Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-36)
- LAB LAB: Best A2 Top Pin .187-15B (100 Polybag)(FN187) (LAB-B15BP1)
- USA INDUSTRIALS Hard Buna-N Rubber Cord, 0.375" Cross Section x 100 Ft. L (ZUSA-RC-145)
- SDC Door Position Switches & Contacts (MC-7 SDC)
- PRIMELINE TOOLS Corner Shield with Tape, 3/4 in. x 3/4 in., Plastic Construction (5 Pack) (MP10066)
- DON-JO 6" Latch Protector for Interlock Inswing Doors (ILP206CP)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (304.32D 42)
- NATIONAL GUARD Finger Guard, Dark Bronze (2248DKB-76)
- STEELWORKS Boltmaster 11388 0.75 x 72 in. Square Aluminum Tube (134551)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.28 42)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Bevel Edge Mortise Up to 42” (ABH-A538B-42)
- Compx Timberline Door Surface Protection