Shop All Cam Locks
Compx National
Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in
Mfr # C8713
Zoro # G3211354
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 7/64 in
- Key Type Different
- Keying Keyed Different
- Finish Bright Nickel
- For Use With Doors on Architectural Mail Boxes Serviced by United States Postal Service
Product Information
- Brand Compx National
- MFR # C8713
- Zoro # G3211354
- Country of Origin United States
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 5/8 in |
Cam Width (In.) | 5/8 in |
Cam Length (In.) | 1 3/32 in |
Mounting Hole Dia. (In.) | 0.635 x 0.760 |
Unlocking Radius (Deg.) | 90 |
Straight Cam Width | 5/8 in |
Cylinder Length | 9/32 in |
Offset Cam Length | 1 3/32 in |
Offset Cam Width | 5/8 in |
Head Dia. | 7/8 in |
Unlocking Radius | Quarter-Turn |
Description
Pin Tumbler Keyed Cam Lock, Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in, Mounting Hole Dia. 5/8 in, Latching Distance 11/64 in, Lock Brand COMPX, Cam Type Offset, Straight Cam Width 5/8 in, Offset Cam Length 1 3/32 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Unlock Turn Direction Counterclockwise, Keyway Type National D4291, Key Retaining Yes, Interchangeable Core No, Lock Body Material Zinc Die-Cast, Lock Body Finish Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALTILE Daltile Bellant Cafe 18 in. x 18 in. Glue Down Luxury Vinyl Flooring, 16PK (BL361818GD1P)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Blue (0052-005)
- KOOVA 6 All-Purpose Spray Bottle Holder (KV-SPRAYB-6)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1Z)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 7/16 in (C8060-KD-14A)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 15/16 in (C8704-C415A-14A)
- COMPX NATIONAL Gang Lock, Keyed Alike, C415A Key, For Material Thickness 7/8 in (D8090-C415A-14A)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 103 Key, For Material Thickness 1 3/8 in (C8179-103-26D)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 15/64 in (C8052-C346A-14A)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in (C8803-KD-14A)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 17/32 in (1XTG2)
- Compx National Cam Locks