Shop All Drawer Slides
Compx National
Deadbolt Drawer Lock, Brass
Mfr # C8179-107-4
Zoro # G0483515
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Mortise
- Location Type Residential
- Lockset Grade 1
- Lockset Finish Satin Brass
- Keyway Type None
Product Information
- Brand Compx National
- MFR # C8179-107-4
- Zoro # G0483515
- Country of Origin United States
- Category Drawer Slides
Details
Mortise / Cylindrical | Mortise |
Item | Deadbolt Drawer Lock |
Location Type | Residential |
Lockset Grade | 1 |
Lockset Finish | Satin Brass |
Keyway Type | None |
Key Type | Alike |
Standards | FDA Approved |
ADA Compliant | Yes |
Lockset Fire Rating | Not Rated |
Mortise/Cylindrical | Mortise |
Pins | 4 |
Ligature Resistant | No |
Backset | 2-3/4 in |
Material | Brass |
Description
Deadbolt Drawer Lock, Mortise, Residential, Lockset Grade 1, Lockset Finish Satin Brass, Keyway Type None, Key Type Alike, Standards FDA Approved, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Material Brass, Pins 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 112 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL112X250)
- CAR DEALER DEPOT Poly Key Tags (250 Per Box): White Pk (426-WH)
- PREMIER LOCK Privacy Door Lever Lock Set, Polished Brass (LEVPR01)
- EKENA MILLWORK 1 3/4"W x 6"D x 6"H Small Olympic Wood Bracket, Rubberwood (BKTW01X06X06OLRW)
- COMPX NATIONAL Deadbolt Latch Drawer Lock, Steel (C8133-KD-26D)
- SOUTH MAIN HARDWARE 12 in. White Coated Steel Euro Bottom Mount Drawer Slides (SLIDE-R-12)
- HARDWARE RESOURCES Rear Mounting Bracket With 8 mm Plastic Dowels For 303FU & 303-50/100/150 Series Slides (303FU5)
- HARDWARE RESOURCES 20"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU20)
- KNAPE & VOGT Knape & Vogt Kv6505 B18 18 In. Over-Travel Box Or File Slide With Quick Disconnect Rail - Zinc (KV6505 B18)
- MILWAUKEE TOOL Drawer Slide Kit (14-46-1285)
- RICHELIEU 14-inch 350 mm Full Extension Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair (45XP2G350)
- Compx National Drawer Slides