Shop All Medical Kiosks
Compulocks
Universal Cling Vesa / Wall Mo, UCLGVWMB
Mfr # UCLGVWMB
Zoro # G6513797
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Features Cable Management
- Color Black
- Height 10.8 in
- Depth 4-1/2 in
Product Information
- Brand Compulocks
- MFR # UCLGVWMB
- Zoro # G6513797
- UPC # 854249006817
- Country of Origin United States
- Category Medical Kiosks
Dimensions
Width | 6 in |
Height | 10.8 in |
Depth | 4-1/2 in |
Maximum Screen Size Supported | 13 in |
Details
Features | Cable Management |
Color | Black |
Item | Cling Wall Mount |
Compatible Devices | iPad |
Number of Displays Supported | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OGALLALA COMFORT CO Comfort Company 463G-1618-B Elements Gel 3 In. Wheelchair Cushion with Comfort-Tek Cover (463G-1618-B)
- SENSODYNE Sensodyne Extra White 2.7 oz., PK12 (08430)
- DRIVE MEDICAL Wheelchair Carry Pouch for Oxygen Cylinders (stds6008-1)
- AFS Hydraulic Embalming Table (11027)
- COMPULOCKS Reach Artcltng Arm Vesa Mnt (660REACH)
- COMPULOCKS Universal Tablet Rugged Case H (820BRCH)
- COMPULOCKS Rise Freedom - Rolling Floor P, MCRSTDW (MCRSTDW)
- COMPULOCKS Vesa Rotating Plate, White (VRP-W)
- COMPULOCKS Universal Med Long Arm65Cm-115 (1050MAAW)
- COMPULOCKS Tablet Floor Adjust Stand Mnt, 147B (147B)
- COMPULOCKS Space Ipad 10.2 (2019) (102IPDSB)
- Compulocks Medical Kiosks