Shop All Medical Kiosks
Compulocks
Tablet Swing Arm Mount Black
Mfr # 827B
Zoro # G6572536
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features Swivel, Adjustable, Tilt, Rotate, Pan
- Maximum Adjustable Depth 10-3/4 in
- VESA Mount Compatible Yes
Product Information
- Brand Compulocks
- MFR # 827B
- Zoro # G6572536
- UPC # 854340005504
- Country of Origin Unknown
- Category Medical Kiosks
Dimensions
Maximum Adjustable Depth | 10-3/4 in |
Details
Material | Steel |
Color | Black |
Features | Swivel, Adjustable, Tilt, Rotate, Pan |
Item | Mounting Arm |
VESA Mount Compatible | Yes |
Compatible Devices | Tablet PC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, White, 9 ft. L x 2-1/2" W x 3" H (47091 WH)
- ALWAYS Ultra Thin Pads with Wings, Size 2, Long, Super Absorbent, PK96 (97020)
- DYNAREX Surgical Gauze Sponge 3"x 3" 12 Ply (3233)
- FIRST AID ONLY Bleeding Control Kit, 11pcs, 10.5x3.5", Red (91133)
- COMPULOCKS Rise Freedom - Rolling Floor P, MCRSTDW (MCRSTDW)
- COMPULOCKS Universal Cling Vesa / Wall Mo, UCLGVWMB (UCLGVWMB)
- COMPULOCKS Univsl Sec Cble Lock T-Bar (CL15W)
- COMPULOCKS Universal Tablet Rugged Case H (820BRCH)
- COMPULOCKS Reach Artcltng Arm Vesa Mnt (660REACH)
- COMPULOCKS Vesa Rotating Plate, White (VRP-W)
- COMPULOCKS Space Ipad 10.2 (2019) (102IPDSB)
- Compulocks Medical Kiosks