Shop All Monitor Mounts & Brackets
Compulocks
Extra 3M Plate With T-Bar Secu
Mfr # TBRPLT
Zoro # G5642945
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2"
- Width 2"
- Color Silver
- Product Type Mounting Plate
Product Information
- Brand Compulocks
- MFR # TBRPLT
- Zoro # G5642945
- UPC # 854249006091
- Country of Origin Unknown
- Category Monitor Mounts & Brackets
Dimensions
Height | 2" |
Width | 2" |
Details
Color | Silver |
Product Type | Mounting Plate |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA White 25 ft. Phone Line Cord (TP243WHR)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Kawasaki Piaggio Gilera Motorcycle (YTX16-BS131)
- DEWALT Portable Two Way Radio, FRS/GMRS Band (DXFRS300)
- MOTOROLA Cloning Cable Kit, Portable, 15 in. (HKKN4028A)
- COMPULOCKS Av Capsule (341B)
- COMPULOCKS Mac Mini Mount W Keyed Cbl Lck (MMEN76CL)
- FIVEGEARS 17-32 in. Dual Desktop Monitor Stand (FI2591928)
- PRO-LINE Flat Screen Monitor Arm, Black (FSMA)
- PROMOUNTS Desktop Monitor Arm with Gas Spring (PPMA1S-E)
- KANTEK Kantek KTKDS920 Monitor Riser Stand - Clamp-on Monitor Shelf for Desk (KTKDS920)
- VICTOR TECHNOLOGY Monitor Stand, Corner Shelf, 27"x1-1/2"x6-1/2", Black (VCTDC050)
- Compulocks Monitor Mounts & Brackets