Shop All Tablet Accessories
This Product is Discontinued
Compulocks
Cling Rise Freedom Rolling Tab (Discontinued)
Mfr # UCLGMCRSTDB
Zoro # G5515554
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 55.2"
- Material Metal
- Color Black
- Features Tilt, Adjustable Angle, Powder Coated, Cable Management, Lockable Casters, Rotate, Swivel
- Product Type Tablet PC Stand
Product Information
- Brand Compulocks
- MFR # UCLGMCRSTDB
- Zoro # G5515554
- UPC # 853224007023
- Country of Origin Unknown
- Category Tablet Accessories
Dimensions
Height | 55.2" |
Details
Material | Metal |
Color | Black |
Features | Tilt, Adjustable Angle, Powder Coated, Cable Management, Lockable Casters, Rotate, Swivel |
Product Type | Tablet PC Stand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.