Shop All USB Flash Drives
Compucessory
USB 2.0 Flash Drive4Gb
Mfr # CCS26464
Zoro # G3462230
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Capacity 4 GB
- Product Type USB Drive
- USB Generation 2.0
- Speed 5 MBps
Product Information
- Brand Compucessory
- MFR # CCS26464
- Zoro # G3462230
- Country of Origin China
- Category USB Flash Drives
Details
Item | USB Cable |
Color | Black, Silver |
Capacity | 4 GB |
Product Type | USB Drive |
USB Generation | 2.0 |
Speed | 5 MBps |
Description
USB Cable, Capacity 4 GB, Speed 5 MBps, Black, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN Aegis Frtrss L3 1Tb (AFL3-1TB)
- DURABLE OFFICE PRODUCTS ID Holder, Shell-Style, Clip, Clear, PK25 (4005546)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Altronix AL600ULACM - 3 Pack (ML5-12MP339814638927)
- POWER UP! Batteries Alkaline Plus 9 Volt (031-11151)
- COMPUCESSORY Compucessory USB Drive (CCS26467)
- COMPUCESSORY Compucessory 16GB USB 2.0 Flash Drive (26471)
- COMPUCESSORY Password Protected USB Flash Drives, 8 Gb (CCS26466)
- COMPUCESSORY Compucessory 26464 USB 2.0 Flash Drive, 4 GB, Black/Aluminum (26464)
- COMPUCESSORY Compucessory 26467 Password Protected USB 2.0 Flash Drive, 16 GB, Black (26467)
- COMPUCESSORY Compucessory 8GB USB 3.0 Flash Drive, 8 GB, USB 3.0, Silver (26468)
- VERBATIM Store 'n' Go USB Flash Drive, 8 GB, Red (VER95507)
- Compucessory USB Flash Drives