Shop All USB Flash Drives
Compucessory
Password Protected USB Flash Drives, 8 Gb
Mfr # CCS26466
Zoro # G3452108
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Maximum Write Speed 5 MB/s
- Maximum Read Speed 12 MB/s
- Features Password Protection
Product Information
- Brand Compucessory
- MFR # CCS26466
- Zoro # G3452108
- Country of Origin China
- Category USB Flash Drives
Details
Item | Password Protected USB Flash Drives,8 Gb |
Color | Black |
Maximum Write Speed | 5 MB/s |
Maximum Read Speed | 12 MB/s |
Features | Password Protection |
Description
Password Protected USB Flash Drives,8 Gb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD MY PASSPORT External Hard Drive, 4 TB, USB 3.2, Sky Blue (WDBPKJ0040BBL)
- DEWALT Reinforced Cable for USB-C, 10 ft. (131 1349 DW2)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for PS-62000 Pallet Jack (ML200-614)
- ADESSO iMouse S50 Wireless Mini Mouse, 2.4 GHz Frequency/33 ft Wireless Range, Left/Right Hand Use, Blue (IMOUSES50L)
- COMPUCESSORY Compucessory 16GB USB 2.0 Flash Drive (26471)
- COMPUCESSORY Compucessory 16GB USB 3.0 Flash Drive, 16 GB, USB 3.0, Silver (26469)
- COMPUCESSORY Memory Stick-Compliant Flash Drive, 32 Gb (CCS91007)
- COMPUCESSORY USB 2.0 Flash Drive4Gb (CCS26464)
- COMPUCESSORY Compucessory 8GB USB 3.0 Flash Drive, 8 GB, USB 3.0, Silver (26468)
- COMPUCESSORY Compucessory 26467 Password Protected USB 2.0 Flash Drive, 16 GB, Black (26467)
- EDGE MEMORY 32Gb Microsdhc Vsc (V10 U1) Memory Card w/ Adapter (PE256685)
- Compucessory USB Flash Drives