Shop All Independent Living Aids
Compu-Tty
ADA Deluxe Kit w/ Visual Emergency
Mfr # K-DLXADAx1
Zoro # G906621535
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Compu-Tty
- MFR # K-DLXADAx1
- Zoro # G906621535
- Country of Origin China
- Category Independent Living Aids
Description
Our ADA Compliance Deluxe Kit is all you need to meet the current ADA communication access requirements. The Deluxe Kit is simple to set up and easy to use. The All-in-One Notification System includes an Alarm Clock with Bed Shaker, a Doorbell transmitter and a Visual Telephone Signaler. Your guest will never miss a wake up call, a visitor at the door or a phone call. The notification system also allows the use of less electrical outlets and less equipment to set up. The Krown Standard TDD allows your guest to call the front desk or your local relay service to make outgoing calls. All Krown TDD's are compatible with analog, digital or VOIP. Our best selling telephone amplifier allows your hard-of-hearing guest to adjust the volume and high frequency sounds to a desirable level. Our KA300SD is a visual emergency notification system used as a bridge from the hotel's existing built-in fire alarm to the strobe and sound receiver placed in your hearing impaired guest room. When activated anywhere in your hotel, the transmitter sends a wireless signal to the strobe and sound receiver to notify your guest of an emergency. The KA300SD system installs in minutes without the cost of re-wiring the building. The hotel can permanently install these items. This is a must have! Kit Includes: Krown Standard TDD All-in-One Notification System Alarm Clock Bed Shaker Doorbell Transmitter Visual Telephone Signaler Handset Telephone Amplifier KA30SD Visual Emergency Notification System Soft Shell Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND OASIS Sound Oasis BST-100 Bluetooth Sleep Sound Therapy System (BST-100)
- HOTELO Hand Held Hair Dryer, Foldable Bk (4010026-BK)
- ZORO SELECT Athletic Tape Kit, White, 1-1/2 In. W, 10 yd. (430645)
- DICK MEDICAL SUPPLY Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H (21152 YL)
- COMPU-TTY ADA Compliance Economy Hotel Kit (K-ECMYKITx1)
- COMPU-TTY ADA Economy Kit w/ Visual Emergency (K-ECMYADAx1)
- COMPU-TTY Krown All-in-One LookOut Alerting (K-KNS360)
- ABLEWARE Buttons for Flo-Trol Vacuum Feeding Cup, 12 per Bag, 12PK (Ableware-745860000)
- GOLDEN TECHNOLOGIES Infinite Position Lift Chair Hand Control (ZK756HCL)
- BRODA Chair NonLock Reclining Cylinder Piston (CYL-LOCK-KIT-300N)
- GOLDEN TECHNOLOGIES Auto Drive Day Dreamer Lift Chair Hand Control (ZK3200-HC)
- Compu-Tty Therapy & Rehabilitation