Shop All Networking Hardware
Comprehensive
Comprehensive USB-7HUB USB 7 Port Hub
Mfr # USB-7HUB
Zoro # G703932148
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Comprehensive
- MFR # USB-7HUB
- Zoro # G703932148
- UPC # 808447055528
- Country of Origin China
- Category Networking Hardware
Description
The Comprehensive USB 2.0 7-Port Hub is the easiest and fastest way to connect USB devices to your PC or Macintosh Computer. Seven high-speed ports allow you to connect an almost limitless number of USB devices including modems, scanners, printers, PC cameras, digital cameras, keyboards, telephones, and other high-tech appliances. The Comprehensive USB 2.0 7-Port Hub is specially designed for space-saving function and multi-connection convenience. Download and edit your digital pictures, MP3s and video streams with the easy-to-use USB 2.0 7-Port Hub. Each port handles up to 480Mbps, which are fully hot-swappable and daisy-chainable up to 127 devices. Supported under Windows and Mac, the USB 2.0 7-Port Hub enables your laptop or desktop computer to take advantage of today's high-speed USB 2.0 devices.
Full compliance with USB specification Ver 2.0/1.1.
Supports 480 Mbps Full Speed and 1.5 Mbpss data transter modes.
Downstream ports with feature of automatic connecton, speed detection, over-current protection and auto recovery.
One LED indicates the hub is power-on.
Supports self and bus powered mode, hot plug and play.
Supports simultaenous operation of multiple USB 2.0 devices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN HDMI Display Tester (BL-526-105)
- URBAN ARMOR GEAR UAG Pathfinder Magsafe Case For Apple Iphone 15, Ice (114291114343)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR-2-3ASSP 3.0V 1200mAh 2-3 A Size Lithium Cell For Consumer And Industrial Applications (BR-2/3ASSP)
- INVID TECH Digital Camera, 2 MP (PAR-VARITURRETA)
- COMPREHENSIVE USB 7 Port Hub (CO59429)
- COMPREHENSIVE USB31-DPF USB 3.1 Type-C Male To DP Female Cable (USB31-HDF)
- MARPAC Marpac MAR-DOHM-DS-BK Dohm DS White Noise Sound Therapy Machine - Black (MAR-DOHM-DS-BK)
- CABLE WHOLESALE Cat 5e Keystone Inline Coupler Black RJ45 Female (310-220BK)
- AWESOME AUDIO 15 A Z-Wave Plug-In Relay Module; Bulk Packaging (AW1255090)
- MOXA 8Port Upci Board, Rs-232 (CP-168U)
- AXIOM 8GB DDR4-2666 SODIMM Transceiver for Dell (AX485787)
- Comprehensive Networking Hardware