Comprehensive Cable VGA15P-P-12HR Comprehensive Pro AV-IT Series VGA HD 15 Pin Plug to Plug Cables 12 ft.
Mfr # YYI1-QZ7450
Zoro # G903912520
Product Information
- Brand Comprehensive Cable
- MFR # YYI1-QZ7450
- Zoro # G903912520
- UPC # 808447065152
- Country of Origin China
- Category Data & Ethernet Cables
Description
These cables are true high resolution construction with three individually 95% shielded 26 gauge coaxes for maximum signal transfer and high resolution video and graphics. The entire cable is then 100% shielded with a foil shield to eliminate EM and RF interference, even over long distances. A durable low profile mold provides maximum strain relief and durability. Comprehensive goes the extra mile with machined pins which ensures the strength of each pin, to make sure they do not bend or break as imitation cables often do. Comprehensive Pro AV/IT series cables provide thousands of connections and a lifetime of worry free use.
Features- VGA HD 15 Pin Plug to Plug Cables
- Length - 12 ft.
- Item Weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- THE MIGHTY BADGE Badge, Inkjet, Blank Legend, PK10 (906821)
- ILC Replacement for Epson Emp-52 Lamp & Housing (EMP-52 LAMP & HOUSING EPSON)
- ENERGIZER Ultimate Lithium, AAA Lithium Battery, 1.5V DC, 4 Pack (L92SBP-4)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 4ft- Blue (100700BL)
- CABLE WHOLESALE CableWholesale 10X8-061TF CAT-6 Cable Bulk (10X8-061TF)
- MONOPRICE Voice and Data Patch Cord, Black, 50 ft L (41019)
- BESTLINK NETWARE CAT6 Junction Box, Punch Down (102007WT)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 150ft (PP-CAT6-150ft)
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 15ft- Black (100228BK)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 25ft- Orange (100361OR)
- Comprehensive Cable Data & Ethernet Cables