Shop All Kitchen Faucets
Component Hardware
Wall Mount Faucet - Economy, W/12" Spout
Mfr # TLL13-8112SE1Z
Zoro # G102214500
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Component Hardware
- MFR # TLL13-8112SE1Z
- Zoro # G102214500
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Description
Commercial-Duty 8" Center Faucet 12" Spout;Brand: Commercial-Duty;Inlet: 1/2" Npt Female;Leadfree: Yes;Length: 12" Spout;Material(S): Brass (Heavy Cast);Outlet: 1/2" Npt Female;Plating: Chrome-Plated;Type: 8" Wall Mount;Weight: 3.68 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.200)
- KISSLER Kitchen Replacement Cartridge, For Gerber (97-013 / 97-022)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/4 in, BSPT (ZUSA-PF-10264)
- KOHLER Bonnet-Valve Kit (1246937-BL)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mt Faucet 8" with 8-1/2" Gnck S (TLL13-8101-SE1Z)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KL13-8012)
- COMPONENT HARDWARE Pre-Rinse , Deck, 1 Hole, Leadfree (KL50-1000)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Fauct 4", CV with 6" Swivel (TLL15-4102-SE1Z)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 12" Swivl S (TLL13-8112-SE1Z)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", CV with 3-1/2" (TLL15-4100-SE1Z)
- DELTA 8" Mount, Commercial 1 or 3 Hole Linden, 1Hdl, PullOut Kitchen Faucet Chr (4353-DST)
- Component Hardware Kitchen Faucets