Shop All Drain Strainers
Component Hardware
Twist Drain, 3-1/2" Sink Opening
Mfr # D55-7510-R
Zoro # G1281845
original price:
$83.92
15% off
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
- Material Stainless Steel, Zinc
- Grate Surface Type Round Holes
- Overall Diameter 4 3/8 in
- Shape Round
Product Information
- Brand Component Hardware
- MFR # D55-7510-R
- Zoro # G1281845
- UPC # 887882017353
- Country of Origin United States
- Category Drain Strainers
Dimensions
Overall Diameter | 4 3/8 in |
Details
Item | Twist Handle Drain |
Finish | Nickel |
Material | Stainless Steel, Zinc |
Grate Surface Type | Round Holes |
Shape | Round |
Product Type | Twist Handle Drain |
Description
Twist Handle Drain, Product Type Twist Handle Drain, Overall Diameter 4 3/8 in, Material Stainless Steel, Zinc, Finish Nickel, Grate Surface Type Round Holes, Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/8" Black Forged Steel Hex Head Plug Class 3000 (0361312408)
- APOLLO EXPANSION PEX 1/2 in. x 3/4 in. Brass PEX-A Reducing Barb Coupling (EPXC1234)
- TEST-TITE T-Cone Combination Cleanout Test Plug 3" (86390)
- SLOAN Ebv136A G2 Solenoid (10-300429)
- COMPONENT HARDWARE Rplacement Twist Handle Assmbly 12" Long (D50-0001)
- COMPONENT HARDWARE S/S Box Pattern Drain Bowl, Basket (D34-Y011-MM)
- COMPONENT HARDWARE Drain, 3-1/2" Sink Op, 2" Male (DSS-8000-FS)
- COMPONENT HARDWARE NP Brass Drain 1-1/2" L, 1-3/8" dia. (E16-4011)
- COMPONENT HARDWARE Repair Kit for DSS and DBN Drains (DSS-0010)
- COMPONENT HARDWARE Gray Drain 2-7/8" L, 1-3/8" dia. (E16-3020-LW)
- T&S BRASS Flat Strainer For - Part# 10385-45 (10385-45)
- Component Hardware Drain Strainers