Component Hardware

Silicone (Aluminum, 3 Oz Tube)


product price: $15.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Silicone Sealant Rated From -76° To 350°F;Application: For Use On All Metals, Glass, Plastic & Rubber;Capacity: 89 Ml, 3 Oz;Color: Aluminum;Fda Approved: Yes;Length: 6", 152 Mm;Msds: Yes;Note: Includes Optional Cut-To-Fit Applicator Nozzle;Waterproof, Flexible & Fast-Setting;Nsf Certified: Yes;Temp Range: -60 To 177 C, -76 To 350 F;Weight: 1.0 Lb;Width: 2", 51 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.