Shop All Cartridges and Stems
Component Hardware
Lever/Twist Drain Stem Valve With O-Ring
Mfr # D10-Y001
Zoro # G1281559
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
- Material Brass
- Shape Round
- Overall Width 2 1/4 in
- Product Type Twist Handle Drain
Product Information
- Brand Component Hardware
- MFR # D10-Y001
- Zoro # G1281559
- UPC # 887882015724
- Country of Origin China
- Category Cartridges and Stems
Dimensions
Overall Width | 2 1/4 in |
Details
Item | Twist Handle Drain |
Finish | Nickel |
Material | Brass |
Shape | Round |
Product Type | Twist Handle Drain |
Description
Twist Handle Drain, Product Type Twist Handle Drain, Overall Width 2 1/4 in, Material Brass, Finish Nickel, Grate Surface Type Not Applicable, Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, 304SS (CN40SS)
- MOEN Escutcheon, 141002SRS (141002SRS)
- THRIFCO PLUMBING 3/8 Inch Compression Nut with Ferrule Sleeve, Chrome Plated (4400120)
- KORKY Flush Vlv Kt, Plastic, Rubber, SS, Black/Red (5030BP)
- AMERICAN STANDARD Pressure Balance Cartridge, Reliant (051091-0070A)
- JONES STEPHENS Ceramic Stem F/Glacier Bay Hot (C07626)
- ZURN Mixing Cartridge (63233001)
- KOHLER Cartridge, #78896 (78896)
- DANCO Stem 9S-4H/C Sterling Clamshel (17469B)
- T&S BRASS Cold Cartridge Spindle, Brass (67L)
- PFISTER Faucet Valve Cartridges, Cart S/A Hot Sv (974-2320)
- Component Hardware Plumbing Parts & Accessories