Shop All Kitchen Faucets
Component Hardware
Faucet, 8"Deck , 6"Spt, Leadfree
Mfr # K11-8006
Zoro # G702214627
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Component Hardware
- MFR # K11-8006
- Zoro # G702214627
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Description
Material: Brass ;Length: 1 5/8" Shanks | 6" Spout ;Includes: 1/2" Slip Fittings ;Plating: Chrome-Plated ;Inlet: 1/2" Nps ;Lead Free: Y ;Centers: 8" Deck
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1/2 in Pipe Size (801-130)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LR15172)
- B & K Nibco 3/4 in. Copper Press Ball Valve Full Port (NF998KW8)
- A.O. SMITH 9000509045 Kit Wh9-6 Thermostat (9000509045)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (TLL13-8112-SE1Z)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KN13-8012)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Fauct 4", CV with 6" Swivel (TLL15-4102-SE1Z)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (TLL13-8112SE1Z)
- COMPONENT HARDWARE 4" Mount, Commercial OC Deck Mount Faucet 4", CV 6" Swivel (TLL11-4102-SE1Z)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 10" Swivl S (TLL13-8110-SE1Z)
- MARKET FORGE Kettle Faucet , 1-1/2" Draw Off Valve (1106230)
- Component Hardware Kitchen Faucets & Accessories