Shop All Kitchen Faucets
Component Hardware
Faucet, 4"Deck , Gsnk, Leadfree
Mfr # TLL11-4100-SE1Z
Zoro # G802214343
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Component Hardware
- MFR # TLL11-4100-SE1Z
- Zoro # G802214343
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Description
Material: Brass ;Length: 1 5/8" Shanks ;Includes: 1/2" Slip Fittings ;Plating: Chrome-Plated ;Type: Gooseneck ;Inlet: 1/2" Nps ;Lead Free: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1" NPT Full Port Lead-Free Valve (RS-080-1)
- SLOAN Flush Valve Accessory A15A Disc Assembly (12 Pack) (5301111)
- PARKER Tubing, 5/16" Inside Dia., 50 ft. Tube L (101-0438062-NT-50)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 1/2 in. FNPT Female Swivel 90-Degree Elbow (EPXFE12S)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 10" Swivl S (TLL13-8110-SE1Z)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KN13-8012)
- COMPONENT HARDWARE Pre-Rinse , Deck, 1 Hole, Leadfree (KL50-1000)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (TLL13-8112-SE1Z)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Fauct 4", CV with 6" Swivel (TLL15-4102-SE1Z)
- COMPONENT HARDWARE Filler, Glass(Pedestal, 12 Riser (KL26-5012SP)
- MOEN CHR SGL KitFaucetSpray (87604)
- Component Hardware Kitchen Faucets