Shop All Stem Casters
Component Hardware
Caster, Stem , 5", W/Brk, Gry
Mfr # CMS1-5GBN
Zoro # G802216514
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Component Hardware
- MFR # CMS1-5GBN
- Zoro # G802216514
- Country of Origin United States
- Category Stem Casters
Description
Color: Gray ;Material: Plastic Hub | Rubber Wheel ;Width: 3/8" Axle Bolt | 1 1/4" Wheel ;Caster Brake: Y ;Load Capacity: 1000 Lb Per Set Of 4 ;Load Height: 6 1/8" ;Wheel Diameter: 5" ;Outer Diameter: 1" Tubing ;Caster Type: Stem | Swivel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Test Chain, 1/2 in., 20 ft. L, 9200 lb (34RZ67)
- CAMPBELL CHAIN & FITTINGS 2/0 Passing Link Chain, Zinc Plated, 50' per Reel (T0722957)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 1 in W, Polyester, Yellow (EE1601DTX10)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31028)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 4" Gray (CMS4-4RBB)
- COMPONENT HARDWARE Caster Kit, Med Duty 1-5/8" Exp Stem Cas (CSTPK-5PUES-4B)
- COMPONENT HARDWARE Med Duty 5/8-11 x 1-1/2" Thd Stem Caster (CMT2-5RPB)
- COMPONENT HARDWARE Med Duty 5/8-11 x 1-1/2" Thd Stem Caster (CMT2-5RBB)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 4" Gray (CMS4-4RPB)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 5" Black (CMS4-5BPN)
- BK RESOURCES 5 in Stem Caster Set (5SBR-9ST-PH-4)
- Component Hardware Casters