Shop All Kitchen Faucets
Component Hardware
8" Mount, Commercial OC Wall Mt Faucet 8" with 3-1/2" Gnck S
Mfr # TLL13-8100-SE1Z
Zoro # G3922398
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Handle Type Lever Handle
Product Information
- Brand Component Hardware
- MFR # TLL13-8100-SE1Z
- Zoro # G3922398
- UPC # 887882219290
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | OC Wall Mt Faucet 8" with 3-1/2" Gnck S |
Residential / Commercial | Commercial |
Description
Item OC Wall Mt Faucet 8 In. with 3-1/2 In. Gnck S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer, Hub, 6 in x 4 in Pipe Size (1WKV5)
- EVERPURE Specialty Filter Cartridge, 0.2 gpm, 0.5 Micron, 3" O.D., 25 in H (EV962707-75)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" (20813)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 400m, PK20 (255073-75)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KN13-8012)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (TLL13-8112-SE1Z)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (TLL13-8112SE1Z)
- COMPONENT HARDWARE Encore 8" OC Deck Mount Veterinary Faucet 96" Braided Hose with Lightweight Aluminum Side Sprayer and 4" Wrist Blade Handles (K41-8GDX-2348)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", CV with 3-1/2" (TLL15-4100-SE1Z)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Fauct 4", CV with 6" Swivel (TLL15-4102-SE1Z)
- KOHLER Artifacts Bridge Fct Secondary W/Lever (76520-4-CP)
- Component Hardware Kitchen Faucets