Shop All Kitchen Faucets
Component Hardware
8" Mount, Commercial OC Wall Mount Faucet 8" with 12" Swivl S
Mfr # TLL13-8112-SE1Z
Zoro # G3922294
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Handle Type Lever Handle
Product Information
- Brand Component Hardware
- MFR # TLL13-8112-SE1Z
- Zoro # G3922294
- UPC # 887882216251
- Country of Origin China
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | OC Wall Mount Faucet 8" with 12" Swivl S |
Residential / Commercial | Commercial |
Description
Item OC Wall Mount Faucet 8 In. with 12 In. Swivl S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Black, Yes ADA, Bottle Filler (LBWD06BKK)
- KOHLER Cover, Tank, Toilet (84591-T-96)
- DELTA 3 L, Accessory, BathSafty 36", ModrnDecor GrbBr VBrnz, Venetian Bronze (41936-RB)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 10mm Tube Size, Black (ZUSA-TF-PTC-136)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mt Faucet 8" with 3-1/2" Gnck S (TLL13-8100-SE1Z)
- COMPONENT HARDWARE Quik-Wash™ Hand Wash Faucet Control, hands-free, bulk pack, NSF (KL91-0100-B)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mt Faucet 8" with 8-1/2" Gnck S (TLL13-8101-SE1Z)
- COMPONENT HARDWARE Encore 4" OC Deck Mount Faucet with 6" Swivel Spout (KL41-4006)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 8" Swivel S (TLL13-8108-SE1Z)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 10" Swivl S (TLL13-8110-SE1Z)
- RANDELL Faucet, Swivel , Dk Mt, Leadfree (HD FLR150)
- Component Hardware Kitchen Faucets & Accessories