Shop All Kitchen Faucets
Component Hardware
8" Mount, Commercial OC Wall Mount Faucet 8", Swivel Gnck S 6"
Mfr # KL45-8002-SE4
Zoro # G3922504
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Chrome
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Handle Type Wristblade Handle
Product Information
- Brand Component Hardware
- MFR # KL45-8002-SE4
- Zoro # G3922504
- UPC # 887882027352
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Chrome |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Handle Type | Wristblade Handle |
Mounting Type | Wall Mount |
Item | OC Wall Mount Faucet 8",Swivel Gnck S 6" |
Residential / Commercial | Commercial |
Description
Item OC Wall Mount Faucet 8 In.,Swivel Gnck S 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.2 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (1451005)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (05837)
- ZORO SELECT Brass Street Elbow, 45 Degrees, MNPT x FNPT, 1/8" Pipe Size (706124-02)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 3 lines, PK25 (403)
- COMPONENT HARDWARE 4" Mount, Commercial OC Deck Mount Faucet 4", CV 6" Swivel (TLL11-4102-SE1Z)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mt Faucet 8" with 8-1/2" Gnck S (TLL13-8101-SE1Z)
- COMPONENT HARDWARE Quik-Wash™ Hand Wash Faucet Control, hands-free, bulk pack, NSF (KL91-0100-B)
- COMPONENT HARDWARE Filler, Glass(Pedestal, 12 Riser (KL26-5012SP)
- COMPONENT HARDWARE Top-Line® 8" OC Deck Mount Faucet Ceramic Valves with 12" Swivel Spout (TLL11-8112-SE1Z)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KN13-8012)
- VINTAGE Single Hole Only Mount, 1 Hole KS3195BL 1/4 Turn Water Drinking Faucet (KS3195BL)
- Component Hardware Kitchen Faucets