Shop All Kitchen Faucets
Component Hardware
8" Mount, Commercial OC Deck Mount Faucet 8" Ceramic Valves
Mfr # KL41-8112-SE1
Zoro # G3922084
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Finish Chrome
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Handle Type Lever Handle
Product Information
- Brand Component Hardware
- MFR # KL41-8112-SE1
- Zoro # G3922084
- UPC # 887882026850
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Chrome |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | OC Deck Mount Faucet 8" Ceramic Valves |
Residential / Commercial | Commercial |
Description
Item OC Deck Mount Faucet 8 In. Ceramic Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 1/2" (25360)
- PROPLUS 3/4 Lead Free Galvanized Malleable 90-Degree Street Elbow Silver (44076)
- KINGSTON BRASS KS3962FL 8" Widespread Bathroom Faucet, Polished Brass (KS3962FL)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (165PLP-10M)
- COMPONENT HARDWARE Quik-Wash™ Hand Wash Faucet Control, hands-free, bulk pack, NSF (KL91-0100-B)
- COMPONENT HARDWARE 4" Mount, Commercial OC Deck Mount Faucet 4", CV 3-1/2" Swivel (TLL11-4100-SE1Z)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mt Faucet 8" with 3-1/2" Gnck S (TLL13-8100-SE1Z)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 12" Swivl S (TLL13-8112-SE1Z)
- COMPONENT HARDWARE Encore 8" OC Deck Mount Veterinary Faucet 96" Braided Hose with Lightweight Aluminum Side Sprayer and 4" Wrist Blade Handles (K41-8GDX-2348)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KN13-8012)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002BN)
- Component Hardware Kitchen Faucets & Accessories