Shop All Kitchen Faucets
Component Hardware
4" Mount, Commercial OC Wall Mount Faucet 4", CV with 8-1/2"
Mfr # TLL15-4101-SE4Z
Zoro # G3922538
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Handle Type Lever Handle
Product Information
- Brand Component Hardware
- MFR # TLL15-4101-SE4Z
- Zoro # G3922538
- UPC # 887882219405
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 4" |
Finish | Polished Chrome |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | OC Wall Mount Faucet 4",CV with 8-1/2" |
Residential / Commercial | Commercial |
Description
Item OC Wall Mount Faucet 4 In.,CV with 8-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF205A2F)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- TRUESEAL Push-to-Connect Bulkhead Union, 1/4 in Tube Size, PVDF, Black (FB4BU4-HBLK)
- WATTS Repair Kit, Watts Series 009, 2-1/2 to 3In (009 2 1/2 - 3 1st Check Kit)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KL13-8012)
- COMPONENT HARDWARE Encore 4" OC Deck Mount Faucet with 6" Swivel Spout (KL41-4006)
- COMPONENT HARDWARE Encore 8" OC Deck Mount Veterinary Faucet 96" Braided Hose with Lightweight Aluminum Side Sprayer and 4" Wrist Blade Handles (K41-8GDX-2348)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", Ceramic Valves (TLL15-4106-SE1Z)
- COMPONENT HARDWARE Quik-Wash™ Hand Wash Faucet Control, hands-free, bulk pack, NSF (KL91-0100-B)
- COMPONENT HARDWARE Filler, Glass(Pedestal, 12 Riser (KL26-5012SP)
- MOEN COMMERCIAL Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (8938)
- Component Hardware Kitchen Faucets & Accessories