Shop All Kitchen Faucets
Component Hardware
4" Mount, Commercial OC Wall Mount Faucet 4", 3-1/2" Gnk Spou
Mfr # KL45-4000-SC4
Zoro # G3922495
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4"
- Finish Chrome
- ADA Compliant Yes
- Flow Rate 0.50 gpm
- Handle Type Lever Handle
Product Information
- Brand Component Hardware
- MFR # KL45-4000-SC4
- Zoro # G3922495
- UPC # 887882027031
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 4" |
Finish | Chrome |
ADA Compliant | Yes |
Flow Rate | 0.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | OC Wall Mount Faucet 4",3-1/2" Gnk Spou |
Residential / Commercial | Commercial |
Description
Item OC Wall Mount Faucet 4 In.,3-1/2 In. Gnk Spou
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wristblade Handle 2-3/16" Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z825B4-XL)
- MOEN Cartridge Repair Kit (147210)
- SANI-LAV Handle Replacement Kit, 4"L, Chrome Plated (211C)
- GROHE Non-Return Valves (47832000)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 10" Swivl S (TLL13-8110-SE1Z)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mt Faucet 8" with 3-1/2" Gnck S (TLL13-8100-SE1Z)
- COMPONENT HARDWARE Encore 4" OC Deck Mount Faucet with 6" Swivel Spout (KL41-4006)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KL13-8012)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", CV with 3-1/2" (TLL15-4100-SE1Z)
- COMPONENT HARDWARE Quik-Wash™ Hand Wash Faucet Control, hands-free, bulk pack, NSF (KL91-0100-B)
- T&S BRASS Faucet 8" Ctr Wall 18" Noz (B-0230)
- Component Hardware Kitchen Faucets