Shop All Mailer Envelopes
Complyright
W-2 5210 and 5211 3-Up Double Window Envelope, 100PK
Mfr # 52933331
Zoro # G711577157
product price: $31.65
/pk 100, $0.32/ea
$31.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Complyright
- MFR # 52933331
- Zoro # G711577157
- Country of Origin United States
- Category Mailer Envelopes
Description
Seal and send your important tax documents in this ComplyRight W-2 5210 and 5211 3-up double window envelope. This envelope is specifically made for use mailing 3-up 5210 and 5211 tax forms. Designed to accommodate pre-printed forms its water soluble gummed closure protects the documents inside from exposure during transport.This envelope features two clear windows that allow pertinent information to show for the recipient. Plus 100 envelopes are included in every pack for long lasting use. It is the perfect vehicle for securely sending tax forms from your business.Overall Dimensions:Length: 8 1/2''Width: 3 7/8''Window Dimensions:Top Length: 3 1/4''Top Width: 7/8''Bottom Length: 3 1/4''Bottom Width: 13/16''Window Positions:Top Window: 3/8'' from left and 2 1/4'' from bottomBottom Window: 3/8'' from left and 1'' from bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Fine Tip Permanent Marker, Portrait Colors, Fine Bullet Tip, Assorted, 12PK (2154107)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 3InX600Ft, PK10 (K5138)
- AVERY 1" D-Ring Binder, Heavy Duty, Red, 11 x 8.5 (AVE79589)
- ZORO SELECT Long Corrugated Boxes, 26" x 12" x 12", Kraft, 20/Bundle (11G122)
- COMPLYRIGHT W-2 5214 4-Up Double Window Envelope, 100PK (52991911)
- OFFICESPACE 14.5 x 19 in. Black 2.5 Mil Polyethylene Mailers (OF2099341)
- ZORO SELECT Mailer Envelope, Kraft, 12-1/2 in. W, PK50 (36DZ02)
- PARTNERS BRAND Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- UNIVERSAL ONE Window Envelope, #10, Gummed Flap, PK500 (UNV36321)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #000, Extension Flap, Self-Adhesive Closure, 4 x 8, PK25, 25PK (4275)
- GLOBAL INDUSTRIAL #5 Self Seal Bubble Mailers, 10-1/2W x 16L, Gold, 100PK (412533)
- Complyright Mailer Envelopes