Shop All Safety Banners and Posters
Complyright
Labor Law Poster, Healthcare Labor Law, IL
Mfr # EHILU
Zoro # G8952842
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Plastic
- Height 25 3/8 in
- Width 36 3/8 in
- Compliance Type Healthcare Labor Law
Product Information
- Brand Complyright
- MFR # EHILU
- Zoro # G8952842
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 25 3/8 in |
Width | 36 3/8 in |
Details
Item | Labor Law Poster |
Language | English |
Material | Plastic |
Compliance Type | Healthcare Labor Law |
State/Province | IL |
Subject Matter | Healthcare Labor Law |
Product Type | Poster |
Number of Posters Included | 1 |
Description
Labor Law Poster, Compliance Type Healthcare Labor Law, FMLA Notice Included Not Applicable, Height 25 3/8 in, Language English, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter Healthcare Labor Law, Subscription Length Not Applicable, Width 36 3/8 in, State/Province IL, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KKC5B-02-S)
- DEWALT Gloves - Coated (DPG35XL)
- HONEYWELL SERVUS PVC, Rubber Boot, Olive 15", Sz 9, PR (75120)
- COMPLYRIGHT GHS Hazard Comm. Poster, English (W0720)
- COMPLYRIGHT Labor Law Poster Kit, Fed/St Labor Law, IN (E50INHLTH)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, OH (EHOHU)
- COMPLYRIGHT Federal Applicant Area Poster, Spanish (E0076S)
- COMPLYRIGHT Federal Applicant Area Poster, English (E0076)
- COMPLYRIGHT Labor Law Poster Kit, CA, English, 2-1/2inW (EFEDSTCRPSECCA)
- ACCUFORM Banner, Make Time For, 28 x 96 In. (MBR829)
- Complyright Signs