Shop All Safety Banners and Posters
Complyright
Federal Labor Law Poster, Spanish
Mfr # ERFEDS
Zoro # G6137507
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language Spanish
- Material Plastic
- Height 24 in
- Width 32 3/4 in
- Includes (1) Federal Poster: Federal Minimum Wage (FLSA)
Product Information
- Brand Complyright
- MFR # ERFEDS
- Zoro # G6137507
- UPC # 015171647176
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 24 in |
Width | 32 3/4 in |
Details
Item | Labor Law Poster |
Language | Spanish |
Material | Plastic |
Includes | (1) Federal Poster: Federal Minimum Wage (FLSA) |
State/Province | DC |
Compliance Type | Federal Labor Law |
Subject Matter | Federal Labor Law |
Color | Multicolor |
Product Type | Poster |
FMLA Notice Included | Yes |
Number of Posters Included | 6 |
Description
Labor Law Poster, Compliance Type Federal Labor Law, FMLA Notice Included Yes, Height 24 in, Includes (1) Federal Poster: Federal Minimum Wage (FLSA), Language Spanish, Material Plastic, Number of Posters Included 6, Product Type Poster, Subject Matter Federal Labor Law, Subscription Length Not Applicable, Width 32 3/4 in, State/Province DC, Workers Compensation Notice Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Shorts, Size 50", OD Green (4267)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- SIGNMISSION Reserved Parking for Dental Office Unauthorized Vehicles Towed Away Alum, 18" x 18", G-1818-23119 (A-DES-G-1818-23119)
- ZORO SELECT Trim Line Channelizer, 49 In. H, 4 lb. (03-750-6HI)
- COMPLYRIGHT Federal & State Labor Law Poster Service Card, English (CRPS01)
- COMPLYRIGHT Patient Privacy Poster, 12 in. H (A2126)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, OH (EHOHU)
- COMPLYRIGHT Choking Poster, English (WR0236)
- COMPLYRIGHT Labor Law Poster Kit, FL, English, 2-1/2inW (EFEDSTCRPSECFL)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, OR (EHORU)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK120)
- Complyright Safety Banners and Posters