Shop All Eyewash Stations
Compliant
Wall Mounted Eyewash with Plastic Bowl
Mfr # 16020
Zoro # G7707257
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Width 5 in
- Color Green
- Installation Type Plumbed
- Includes Inspection Tag, Identification Sign
Product Information
- Brand Compliant
- MFR # 16020
- Zoro # G7707257
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 13 in |
Width | 5 in |
Depth | 10 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Details
Item | Plumbed Eyewash |
Color | Green |
Installation Type | Plumbed |
Includes | Inspection Tag, Identification Sign |
Activation | Pull Down |
Eyewash Bowl Material | Plastic |
Pipe Material | Chrome-Plated Brass |
Mounting Style | Fully Recessed |
Mount Type | Wall |
Barrier Free | Yes |
Environment | General Purpose |
Hazardous Location Rating | Not Rated |
Inlet Pipe Thread Type | NPT |
Bowl Style | Uncovered |
Includes Drench Hose | No |
Inlet Pipe Gender | Female |
ANSI Compliance | Not Available |
Coverage | Eyes and Face |
Includes Foot Pedal | No |
Description
Plumbed Eyewash, Activation Pull Down, Barrier Free Yes, Bowl Style Uncovered, Color Green, Coverage Eyes and Face, Depth 10 in, Height 13 in, Width 5 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Inspection Tag, Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-M)
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (White) (HDFC-17WG)
- TINKERTOOLS 23 in. Welders Sleeve (TI30912)
- BRADY Lockout Padlock, Orange, 1-21/32" H Body (CPT-ORG-25PL-KD)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1775)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (GBF1849LH-R)
- ZORO SELECT Eyewash Station in Clear (3PVL5)
- BRADLEY On-Site Eyewash Station in Yellow (S19-921)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV55)
- SUREFILL Emergency Eyewash Station 50 Series (AKEWP16US)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station ABS Plastic (G1760P)
- Compliant Eyewash Stations