Shop All Motorsport Tires and Wheels
Complete Tractor
Wheel Hub For Universal HUB5400 Bolt 4 1/2" circle, 1 3/4" Spindle OD
Mfr # 3008-3001
Zoro # G704971894
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Complete Tractor
- MFR # 3008-3001
- Zoro # G704971894
- UPC # 714205022377
- Country of Origin China
- Category Motorsport Tires and Wheels
Description
Description: Wheel Hub
Bolt circle OD: 4 1/2"
Hub Capacity: 1750 lbs
Hub pilot: 2 1/2"
Notes: Made of medium carbon steel bars designed for 14,000 PSI maximum fiber stress
Maximum speed: 20 MPH
Number of bolts: 5
Spindle length: 8"
Spindle OD: 1 3/4"
Includes Hub, spindle, bearings, dust cap, studs and stud nuts
Replaces OEM Numbers:
Universal: HUB5400, *Verify the part fits before purchasing
Bolt circle OD: 4 1/2"
Hub Capacity: 1750 lbs
Hub pilot: 2 1/2"
Notes: Made of medium carbon steel bars designed for 14,000 PSI maximum fiber stress
Maximum speed: 20 MPH
Number of bolts: 5
Spindle length: 8"
Spindle OD: 1 3/4"
Includes Hub, spindle, bearings, dust cap, studs and stud nuts
Replaces OEM Numbers:
Universal: HUB5400, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1-1/4" Bronze Extra Long Thru-Hull Fitting w/Nut (THXL-1250-W)
- AP EXHAUST PRODUCTS MUFFLER - CHERRY BOMB EXTREME, C/D, 12IN OAL, 3IN-2.50IN(2) (7427CB)
- MAXWELL Foot Switch & Cover - Stainless Steel (P100735)
- BALDWIN FILTERS Fuel Filter, 11-7/8 x 5-1/16 x 11-7/8 In (PF7715)
- SAFETY SEAL BX60 PLUGS ORANGE (SSLRA)
- TIRE MECHANICS RESOURCE Auto Hub Cleaning Kit (TMR0010)
- OUTLAW RACING Heavy Duty Inner Tube, 3 x 16 in. (ORT16)
- WIDE OPEN PRODUCTS Wide Open Wheel Hub Left and Right 4/110 for early model Honda ATC/TRX (HU501W)
- ITP TIRES ITP Mud Lite 25x12-9 (IT56A373)
- ITP TIRES ITP Mud Lite XTR 27x11-14 (IT560372)
- ITP TIRES ITP Mud Lite 25x8-12 (IT56A306)
- Complete Tractor Motorsport Tires and Wheels