Shop All Riding Lawn Mower & Small Tractor Parts
Complete Tractor
Bushing For John Deere 300D, 310C, 310D, 315C, 315CH, 315D, 410C
Mfr # 1413-1505
Zoro # G404969658
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Complete Tractor
- MFR # 1413-1505
- Zoro # G404969658
- UPC # 23899560691
- Country of Origin Turkey
- Category Riding Lawn Mower & Small Tractor Parts
Description
Description: Bushing
ID: 2 3/16"
Length: 3"
OD 2: 2 9/16"
Replaces OEM Numbers:
John Deere: R82077, Compatible With/Replacement For:
John Deere 300D, 310C, 310D, 315C, 315CH, 315D, 410C, 410D, 510C, 510D, 610C 9300G, 9310G, *Verify the part fits before purchasing
ID: 2 3/16"
Length: 3"
OD 2: 2 9/16"
Replaces OEM Numbers:
John Deere: R82077, Compatible With/Replacement For:
John Deere 300D, 310C, 310D, 315C, 315CH, 315D, 410C, 410D, 510C, 510D, 610C 9300G, 9310G, *Verify the part fits before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOMELT SnoMelt S0091J 9 lbs Calcium Chloride Pellet Jug (S0091J)
- KOHLER Bracket Air Cleaner (24 126 142-S)
- AMES 4T Manure Fork (74102)
- CORE TARPS 50 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-50X50)
- COMPLETE TRACTOR Drive Fan For John Deere 7920, 7820 and 7720 RE164619 (1406-5510)
- COMPLETE TRACTOR Pin For John Deere 310C, 310D, 315D, 410C, 410D, 510D T100188 (1413-1408)
- COMPLETE TRACTOR Bushing For John Deere 410B, 410C, 410D, 510B, 510C, 510D, 610B, 610C (1413-1501)
- COMPLETE TRACTOR Fuel Lift Pump For John Deere 2254, 2256 and 2258 Combines Serial (1403-3009)
- AFTERMARKET Ignition Switch w/Keys fits John Deere Tractor 1010 2010 3010 3020 4010 (AR26528)
- MTD Fan (931-1449A)
- AFTERMARKET Cylinder End Fits John Deere 1640 1840 210C 410B 2040 3040 2140 2940 410C 2040S (AL32866)
- Complete Tractor Riding Lawn Mower & Small Tractor Parts