Shop All Exit Signs with Lights
Compass
LED Lighted Exit Sign, Wht, Plastic, 7-1/5
Mfr # CCRG
Zoro # G802485811
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 7 1/5 in
- Housing Color - Emergency Lighting and Exit Signs White
- Letter Size 6 in
- Lighting Technology LED
Product Information
- Brand Compass
- MFR # CCRG
- Zoro # G802485811
- UPC # 782520871635
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 18 in |
Height | 7 1/5 in |
Letter Size | 6 in |
Depth | 2 in |
Overall Height | 7 1/4 in |
Overall Depth | 2 in |
Recommended Mounting Height | 9 ft |
Text Size | 6 in |
Overall Width | 18 in |
Description
LED Lighted Exit Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Grid Fleece, M, Regular, Black (2426)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Width: 2" (HH124)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, L (KTAG1T22)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NK803/11)
- COMPASS Edge-Lit LED Emergency Exit, Surface Mt, Double Face, Red (CELS2RN)
- COMPASS Ext Sgn, Alumin, Blk, 11 39/64in, 1W (CCESRE)
- COMPASS LED Edge-Lit Exit Sign, AC Only (CELS2GN)
- COMPASS Ext Sgn, Alum, Blac, 11 39/64in, 1W (CCEDRE)
- COMPASS LED Exit Sign w/ Battery Back-Up, CEGB (CEGB)
- COMPASS Ext Sgn, Alum, Wht, 13in, 3.7W (CELS2RNE)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.42W (EVEURWEI)
- Compass Exit Signs with Lights