Shop All Exit Signs with Lights
Compass
LED Die-Cast Exit Sign, CCESR
Mfr # CCESR
Zoro # G1141197
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend EXIT
- Fixture Wattage 1 W
- Lamp Watts 1W
- Standards CEC T20 Compliant; UL924 Listed for Damp Location; UL Listed
- Mounting Wall or ceiling
Product Information
- Brand Compass
- MFR # CCESR
- Zoro # G1141197
- UPC # 856143001721
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Letter Size | 6 in |
Details
Legend | EXIT |
Fixture Wattage | 1 W |
Lamp Watts | 1W |
Standards | CEC T20 Compliant; UL924 Listed for Damp Location; UL Listed |
Mounting | Wall or ceiling |
Life Expectancy | 10 yrs |
Ambient Temp. Range | 0 to 50 °C |
Housing Material | Aluminum |
Number of Faces | Double-face |
Lamp Type | LED |
Voltage | 120/277 V |
Type | Emergency Exit |
Number of Lamp Heads | 2 |
Description
The CCE Series offers quality and value with a compact and attractive thin die-cast aluminum exit sign. Exit face illumination by low energy, long-life red ultra bright LEDs. The Exit face-plate is brushed aluminum with black edges and 6” letters. The CCE can be applied in stairwells, hallways, offices, and in other commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Self Retracting Lifeline, 20 ft., Black (22RT98)
- MOON AMERICAN Fire Hose Cover, 29 In.L, 5 In.W, Red (137-1)
- MAGID Safety Goggles, Clear No Lens (151)
- TRU-SPEC Grid Fleece, M, Regular, Black (2426)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CERG)
- COMPASS Edge-Lit LED Emergency Exit, Surface Mt, Single Face, Red (CELS1RN)
- COMPASS Ext Sgn, Plst, Gry, 12 1/2in, 3.8W (CEWDRE)
- COMPASS LED Green Exit Sign, AC Only (CAGB)
- COMPASS Ext Sgn, Alum/Acrl, Wht, 13in, 2.1W (CELR2RNE)
- COMPASS LED Exit Sign / Emergency Light Combo, Self-Diagnostics, CCGSD (CCGSD)
- PORTOR Round Bi-Color LED Exit Sign and Emergency Light Combo (PT-EXL-C-R)
- Compass Signs