Shop All Emergency Lights
Compass
HUBBELL LIGHTING - DUAL-LITE 1 LED, Emergency Light
Mfr # CUWZ-PC
Zoro # G2401196
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 100 to 300
- Input Voltage 100 to 300V AC
- Lamp Watts - Emergency Lighting and Exit Signs 3.0 W
- Lighting Technology LED
- Output Voltage 300
Product Information
- Brand Compass
- MFR # CUWZ-PC
- Zoro # G2401196
- UPC # 856143001806
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 6 9/16 in |
Width | 3 3/4 in |
Height | 10 1/2 in |
Overall Length | 6 1/2 in |
Overall Height | 10 1/2 in |
Overall Width | 3 3/4 in |
Manufacturers Warranty Length | 5 yr |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 100 to 300, Lamp Watts - Emergency Lighting and Exit Signs 3.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Brown, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Width 3 3/4 in, Length 6 9/16 in, Height 10 1/2 in, Head Lamps Adjustable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/841/RS)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/835/ECO4P)
- ADVANCE PHILIPS ADVANCE 59 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2P32-N)
- ACE CIRCLINE FLUORE BULB 32W (FC12T9/CW)
- COMPASS LED emergency light 120/277 AC Input (CU2)
- COMPASS Slim LED AC/Emergency Outdoor Light (CUSO4WH-H-ND)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Wet Location Remote Head (CORS)
- COMPASS HUBBELL LIGHTING - COMPASS 2 LED Lamps, Emergency Light (CU2RC)
- COMPASS Emergency Light, LED, Shielded, Wet Loc (CU2SO)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Remote Head (CIRD)
- LITHONIA LIGHTING Remote Head (ERE GY T WP RD M12)
- Compass Emergency Lights