Shop All Exit Signs with Lights
Compass
Ext Sgn, Plst, Gry, 12 1/2in, 2.7W
Mfr # CEWSRE
Zoro # G7629291
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 1/2 in
- Height 8 1/2 in
- Letter Color Red
- Number of Lamp Heads 0
- Letter Size 6 in
Product Information
- Brand Compass
- MFR # CEWSRE
- Zoro # G7629291
- UPC # 856143001646
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 1/2 in |
Height | 8 1/2 in |
Letter Size | 6 in |
Depth | 2 1/2 in |
Overall Width | 12 1/2 in |
Text Height | 6 in |
Text Size | 6 in High |
Overall Height | 8 1/2 in |
Overall Depth | 2 1/2 in |
Manufacturers Warranty Length | 2 yr |
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Gray, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, M, 12PK (52-3670/M)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 060)
- LYLE Time Limit Parking Sign, 6" x 12, T1-2274-EG_12x6 (T1-2274-EG_12x6)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, XL (0321RGRNXLG)
- COMPASS Exit Sign, Red Letter, 1 or 2 Faces, LED (CAR)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CARG)
- COMPASS LED Exit Sign w/ Battery Back-Up, CEGB (CEGB)
- COMPASS Exit Sign with Emergency Lights, 18"W, 2"D (CCRRCSD)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 1W (CCESGE)
- COMPASS Ext Sgn, Plst, Wht, 11 39/64in, 1W (CEGRC)
- LUMAPRO LUMAPRO Incandescent Exit Sign with Emergency Lights (6CGL8)
- Compass Exit Signs with Lights