Shop All Exit Signs with Lights
Compass
Ext Sgn, Alum, Wht, 13in, 3.7W
Mfr # CELS2RNE
Zoro # G5062653
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 in
- Height 10 in
- Battery Type Nickel Cadmium
- Letter Size 6 in High
- Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Product Information
- Brand Compass
- MFR # CELS2RNE
- Zoro # G5062653
- UPC # 856143001561
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 13 in |
Height | 10 in |
Letter Size | 6 in High |
Depth | 3 1/2 in |
Text Size | 6 in High |
Overall Height | 9 5/8 in |
Overall Width | 13 in |
Text Height | 6 in |
Manufacturers Warranty Length | 2 yr |
Overall Depth | 4 in |
Description
Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Gray, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Alarm Control Panel, Red, 14-1/4" W, Steel (FX-5R)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, L (0319)
- BOLLE SAFETY Safety Reader Glasses, +2.0 Diopter, Clear (40188)
- PYRAMEX Tg Ratch Adj Faceshield (HGBR1020-TV)
- COMPASS LED Emergency Light, CU2B (CU2B)
- COMPASS Ext Sgn, Plst, Wht, 11 39/64in, 1W (CEGRC)
- COMPASS Ext Sgn, Plst, Gry, 12 1/2in, 2.7W (CEWSRE)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 2.7W (CCEDGE)
- COMPASS HUBBELL LIGHTING COMPASS Thermo Exit Sign/ Battery Backup (CERRC)
- COMPASS 32W Slim LED AC/Emergency Outdoor Light with Heater and Photocontrol (CUSO4DB-H-ND)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phsp, LED, 2.42W (EVCURW)
- Compass Exit Signs with Lights