Shop All Exit Signs with Lights
Compass
Edge-Lit LED Emergency Exit, Surface Mt, Double Face, Red
Mfr # CELS2RN
Zoro # G1141127
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/277V AC
- Type Emergency and Exit
- Number of Faces Double-face
- Lamp Type LED
- Standards UL924
Product Information
- Brand Compass
- MFR # CELS2RN
- Zoro # G1141127
- UPC # 840141418742
- Country of Origin China
- Category Exit Signs with Lights
Details
Voltage | 120/277V AC |
Type | Emergency and Exit |
Number of Faces | Double-face |
Lamp Type | LED |
Standards | UL924 |
Mounting | Surface |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Retractable Belt Barrier, 10 ft., Red (WM700RD-NE-RE)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 11 x 17, Black Frame, 2PK (476901)
- WHIZARD Cut Resistant Sleeve, 10 In. L (333477)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Ultra Grip Black-Roll (UGB.0660.R)
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 2.7W (CCEDGE)
- COMPASS Exit Sign with Emergency Lights, 18"W, 2"D (CCRRCSD)
- COMPASS HUBBELL LIGHTING COMPASS Thermo Exit Sign/ Battery Backup (CERRC)
- COMPASS Ext Sgn, Alumin, Blk, 11 39/64in, 1W (CCESRE)
- COMPASS LED Exit Sign w/ Battery Back-Up, CEGB (CEGB)
- COMPASS LED Edge-Lit Exit Sign, AC Only (CELS2GN)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Whte, 12 1/2in, 3.4W (WLTE W 2 R)
- Compass Exit Signs with Lights