Shop All Squeegee Parts
Companion Tools
Ledger Squeegee Handle 7 Inch
Mfr # CTL7
Zoro # G007391979
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 3.75 in
- Length 7.25 in
Product Information
- Brand Companion Tools
- MFR # CTL7
- Zoro # G007391979
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 3.75 in |
Length | 7.25 in |
Details
Item | Squeegee Handle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Auto Tools, 3PC Bristle Brush Set (CMMT98312)
- ZINSSER 1 gal. House Cleaner and Mildew Killer, Jug (60101)
- DIVERSEY Conditioner, 0.5 oz., PK180 (990685)
- DYMO LabelWriter Cleaning Cards, PK10 (60622)
- COMPANION TOOLS Ledger Squeegee Handle 9 Inch (CTL9)
- COMPANION TOOLS Ledger Squeegee Handle 22 Inch (CTL22)
- COMPANION TOOLS Double Bend Ledger Squeegee Handle 16 Inch (CTL16 DB)
- COMPANION TOOLS Ledger Squeegee Handle 16 Inch (CTL16)
- COMPANION TOOLS Ledger Swivel Squeegee Handle 9 Inch (CTL Swivel 9)
- COMPANION TOOLS Ledger Swivel Squeegee Handle 12 Inch (CTL Swivel 12)
- UNGER UNGER Green Squeegee Converter (FAAI0)
- Companion Tools Squeegee Parts