Shop All Voice & Data Outlets, Boxes, Faceplates
Commscope
Wall Plate, 1 Gang, 1 Port, Ivory
Mfr # M10L-246
Zoro # G6112635
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Number of Gangs 1
- Length 4.81 in
- Number of Ports 1
- Cable Type Flush Mount
Product Information
- Brand Commscope
- MFR # M10L-246
- Zoro # G6112635
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.81 in |
Width | 2.81 in |
Depth | 0.29 in |
Length (Straight Wireway) | 4.81 in |
Overall Width | 2 3/4 in |
Overall Depth | 1/4 in |
Overall Height | 4 1/2 in |
Details
Item | Wall Plate |
Color | Ivory |
Number of Gangs | 1 |
Number of Ports | 1 |
Cable Type | Flush Mount |
Material | Plastic |
Number of Conductors | 0 |
Orientation | Vertical |
Features | Flush Mount |
Outlet Orientation | Vertical |
Resistance Properties | Flame/Fire Retardant, Impact Resistant |
Product Type | Wall Plate |
Standards | cUL Listed, UL Listed |
Description
Wall Plate, Product Type Wall Plate, Color Ivory, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Resistance Properties Flame/Fire Retardant, Impact Resistant, Material Plastic, Features Flush Mount, Overall Depth 1/4 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM106H7)
- GENERAC Portable Generator, Diesel, 5,000 W Rated, 5,500 W Surge, Electric, Recoil Start, 120/240V AC (6864)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Yellow (WL903-SP100-WHITE)
- LUTRON Lumea Dimm Led/Cfl Iv (LECL-153PH-IV)
- COMMSCOPE Wall Plate, 2 Gang, 8 Port, Ivory (M28L-246)
- TRIPP LITE Mobile Cpu Caddy For Computer Towers - Width Adjustable, Locking (DCPU2)
- GOURMETGALLEY FO450 ALUMINUM FLEX DUCTING 4 Inch 5-PLY 50-FT SUPURR-FLEX (GO2633266)
- PANDUIT 2-Port Surface Mount Box, Electric Iv (NK2BXEI-A)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4OW)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 2P, White (7332)
- PANDUIT Faceplate, 1pt, Classic, Ei (CFP1EI)
- Commscope Voice & Data Outlets, Boxes, Faceplates