Shop All Voice & Data Jacks
Commscope
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E POWERSUM, 108232745 WHITE
Mfr # MPS100E-262
Zoro # G0185553
product price: $13.85
/ea
Sold in multiples of 10 for $138.50
$138.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 1
- Product Type Network Connector
- Product Name PowerSum MPS100E-262 Cat.5e Jack
- Product Color Electric White
Product Information
- Brand Commscope
- MFR # MPS100E-262
- Zoro # G0185553
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Color | White |
Number of Ports | 1 |
Product Type | Network Connector |
Product Name | PowerSum MPS100E-262 Cat.5e Jack |
Product Color | Electric White |
Connector Details | 1 x RJ-45 Network Female |
Product Line | PowerSUM |
Certifications & Standards | T568A, T568B |
Sub Family | MPS100E JACK |
Category | CATEGORY 5E |
Wiring | A/B Universal |
Termination | 110 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cutout Link, FL3 Series, 100A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K100)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-51626-08)
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR5)
- QUEST TECHNOLOGY INTERNATIONAL Cat6A Slim-Style 90 Degree Keystone Jacks, 8P8C - White (NKJ-6208)
- ALLEN TEL Surface Mount IDC Jack-110 Type 8-Conductor, Electrical Ivory (AT103A8-52)
- STEREN Keystone Modular Jack 6C 6x6 RJ12 White (310-106WH)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- ALLEN TEL 4-Conductor Wall Phone Jack with Installation Tool, White (AT630ABC-4-15)
- HUBBELL PREMISE WIRING Inline Coupler, RCA, Duplex, White (SFRCORFFW)
- Commscope Voice & Data Jacks