Shop All Trash Cans
Commercial Zone Products
45 gal Hexagon Trash Can, Black, 25 in Dia, Plastic
Mfr # 755301
Zoro # G1261819
product price: $253.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$253.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Trash Container Capacity 45 gal
- Container Shape Hexagon
- Color Black
- Material Plastic
Product Information
- Brand Commercial Zone Products
- MFR # 755301
- Zoro # G1261819
- UPC # 653410002043
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 42 in |
Width | 25 in |
Depth | 22 in |
Diameter | 25 in |
Width/Diameter | 25 in |
Description
Cleaning Can/Trash Can, Hexagon, Flat with Top Opening, 45 gal, Black, Height 42 in, Width/Diameter 25 in, Depth 22 in, Plastic, Polyethylene, Molded Polyethylene, Outdoor, Stationary, Lid Included, Snap Fit, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMIQUE KRC7 Ultra FOAMING Bathroom Cleaner 1Gallon (CHEMKRC7ULTRAGAL)
- BOARDWALK Toilet Plunger, 18" Plastic Handle w/ 5 5/8" Dia Bowl, Red/Black, PK6 (BWK09201)
- DAYTON Cartridge Filter, HEPA, Wet/Dry (61HW02)
- MONARCH Tube Mop, Blue, Microfiber, M600021B (M600021B)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Brown (73293799)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Brown, Stainless Steel (732916299)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Gray (73290399)
- COMMERCIAL ZONE PRODUCTS 40 gal Rectangular Trash Can, Black (733101)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Brown (73303799)
- COMMERCIAL ZONE PRODUCTS ModTec Medium Waste Container, Gunmetal (724566)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 21 1/2 in Dia, Swing, Plastic (FG843088BEIG)
- Commercial Zone Products Trash Cans