Shop All Recycling Bins
Commercial Zone Products
42 gal Recycling Bin, Brown, Stainless Steel
Mfr # 746196299
Zoro # G1260784
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Total Capacity 42 gal
Product Information
- Brand Commercial Zone Products
- MFR # 746196299
- Zoro # G1260784
- UPC # 653410007079
- Country of Origin United States
- Category Recycling Bins
Details
Color | Brown |
Material | Stainless Steel |
Item | Recycling Bin |
Total Capacity | 42 gal |
Description
Waste Bin Recycle Lid SS 42 gal.,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Scrub Brush, 12 in., Poly, 0.035 in. dia. (1213040)
- ZEP Cleaner, Jug, 4 PK (294024)
- WEIMAN Cabinet & Wood Cleaner 16 oz Spray (332)
- DRILLBRUSH BBQ Accessories - Grill Brush - Grill Tools - Ultra Stiff Bristles (5in-S-K-H-DB)
- COMMERCIAL ZONE PRODUCTS 25 gal Recycling Bin, Stainless Steel (78282999)
- COMMERCIAL ZONE PRODUCTS 45 gal Recycling Bin, Black, Steel (72840199)
- COMMERCIAL ZONE PRODUCTS 40 gal Recycling Bin, Silver, Stainless Steel (782429)
- PIG Fluorescent Lamp Storage Drum ext. dia. 23" x 49" H (DRM1149)
- SAFCO 42 gal Square Trash Can, Open Top, Brown, Heavy Gauge Steel, 1 Openings (2984BR)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078991)
- SAFCO Mixx Recycling Center, Topper Lid (9449BL)
- Commercial Zone Products Recycling Bins